3M™ Hookit™ Disc Pad, 203 mm, M14

Article no.: 7000082605
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in > 8 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Backing pad

Identification & Classification

Article number 7000082605
Copy
EAN / GTIN 05010027670341
Copy
Manufacturer number 7000082605
Copy
L-Number L51710 1620
Copy
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

To hold a 3M™ Hookit™ sanding or finishing disc – or 3M™ Finesse-it™ buffing pad, securely in place on a variety of hand held sanding tools, use 3M™ Hookit™ Disc Pad. Our disc pad grips the brushed nylon loop backings of 3M Hookit discs to offer a finer finish than adhesive backed discs. The 3M Hookit hook-and-loop feature makes disc attachment, removal and re-attachment easy and allows the disc to be used repeatedly for the extent of the abrasive life. The discs or pads are secured with a ‘J’ shaped hook typically used in every day hook-and-loop applications. Our disc pad features a 45° tapered edge which offers flexibility and allows the sanded area to be feather-edged or more easily blended. The Hookit system is designed for work spaces where adhesive backed discs may become contaminated by dust, dirt or flying debris.

Advantage:

  • J hooks securely hold a 3M™ Hookit™ disc or 3M™ Finesse-it™ buffing pad
  • For use with a random orbital sander, rotary sander, or right angle grinder
  • 3M™ Hookit™ system provides easy removal and re-use
  • 45 degree tapered edge provides some flexibility for feather-edging and blending

Recommendation:

  • Use for sanding with a random orbital sander, rotary sander or right angle grinder
  • For work spaces where adhesive backed discs may become contaminated by dust, dirt or flying debris

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart