3M™ Microfinishing Film Roll 262L, 100 mm x 50 m, 40 µ, 3 in Plastic Core

Article no.: 7000082471
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Linishing belt

Identification numbers & Classifications

Article number 7000082471
EAN / GTIN 05010027632950
Manufacturer number 7000082471
L-Number L51710 1170

Description

Version:

High strength polyester backing
Resists loading
Overall Length: 50 m
Very good grain adhesion
High tear resistance

Description:

3M™ Microfinishing Film Roll 262L is a micron graded aluminium oxide resin bonded to either a 3 mil or 5 mil polyester film backing. Our film rolls feature a closed coat abrasive surface coated with a dry lubricant to resist loading.

Feature:

Resists loading with closed coat abrasive surface coated with a dry lubricant
Water-resistant
Full synthetic resin bond (waterproof)

Note:

Use for finishing applications and flat lapping

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart