3M™ Paper Roll 230U Maroon 115mm x 50m P60

Article no.: 7000082466
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 2 pieces
  • Order steps: 2 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Linishing belt

Identification numbers & Classifications

Article number 7000082466
EAN / GTIN 05010027589674
Manufacturer number 7000082466

Description

Version:

Features a D-weight paper backing
Aluminium oxide abrasives provide a fast cut and long life
Overall Length: 50 m
Overall Width: 115 mm
Full synthetic resin bonding

Description:

3M™ Paper Roll 230U features a D-weight paper backing with a double resin coating and our aluminium oxide abrasive.

Feature:

Double resin coating
Hand tools
Particularly user-friendly in manual use, especially for profiles

Note:

For manual and machine sanding of rough wood, stucco and metal

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart