3M™ Paper Roll 235U, 115 mm x 50 m, P80

Article no.: 7000082464
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 2 pieces
  • Order steps: 2 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Linishing belt

    Identification numbers & Classifications

    Article number 7000082464
    EAN / GTIN 05010027589698
    Manufacturer number 7000082464
    L-Number L51710 1195

    Description

    Version:

    Anti-loading
    Contains a flexible backing
    Overall Length: 50 m
    Overall Width: 115 mm
    Full synthetic resin bonding

    Description:

    3M™ Paper Roll 235U is an aluminium oxide resin bonded abrasive with a flexible backing. Our 235U rolls feature an anti-loading stearate coating.

    Feature:

    Features an aluminium oxide resin bonded abrasive
    Anti-loading stearate coating
    Open scattering
    Particularly user-friendly in manual use, especially for profiles

    Note:

    Use in applications requiring a flexible backing

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart