3M™ Paper Roll 235U, 115 mm x 23 m, P220

Article no.: 7000082449
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 4 pieces
  • Order steps: 4 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Linishing belt

Identification numbers & Classifications

Article number 7000082449
EAN / GTIN 05010027529809
Manufacturer number 7000082449

Description

Version:

Anti-loading
Contains a flexible backing
Overall Length: 23 m
Overall Width: 115 mm
Full synthetic resin bonding

Description:

3M™ Paper Roll 235U is an aluminium oxide resin bonded abrasive with a flexible backing. Our 235U rolls feature an anti-loading stearate coating.

Feature:

Features an aluminium oxide resin bonded abrasive
Anti-loading stearate coating
Open scattering
Particularly user-friendly in manual use, especially for profiles
Prevents premature clogging of the grain surface
Flexible support that can be folded without grain outbreak
Good mineral anchoring
High cutting power
High clogging resistance for coarse, intermediate and fine grinding

Note:

Use in applications requiring a flexible backing

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart