3M™ Paper Roll 235U, 115 mm x 23 m, P100

Article no.: 7000082445
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 4 pieces
  • Order steps: 4 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Abrasive cloth

    Identification numbers & Classifications

    Article number 7000082445
    EAN / GTIN 05010027529885
    Manufacturer number 7000082445
    L-Number L51710 1820

    Description

    Version:

    Anti-loading
    Contains a flexible backing
    Anti-loading stearate coating
    Open scattering
    Full synthetic resin bonding

    Description:

    3M™ Paper Roll 235U is an aluminium oxide resin bonded abrasive with a flexible backing. Our 235U rolls feature an anti-loading stearate coating.

    Feature:

    Features an aluminium oxide resin bonded abrasive
    Particularly user-friendly in manual use, especially for profiles
    Prevents premature clogging of the grain surface
    Flexible support that can be folded without grain outbreak
    Good mineral anchoring
    High cutting power
    High clogging resistance for coarse, intermediate and fine grinding

    Note:

    Use in applications requiring a flexible backing

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart