3M™ Flexible Diamond Hand Lap 6200J, M18-10, Blue, 90 mm x 55 mm, (S)

Article no.: 7000082403
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in > 8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Hand lapper

Identification numbers & Classifications

Article number 7000082403
EAN / GTIN 50051144818957
Manufacturer number 7000082403
L-Number L51710 836

Description

Version:

Ideal for finishing, polishing, blending and deburring
Available in a range of grades tailored to meet different project needs
Overall Length: 95.25 mm
Overall Width: 57.15 mm
Open dot diamond pattern permits debris and swarf to escape, so mineral keeps cutting fast and sharp

Description:

3M™ Flexible Diamond Hand Lap 6200J is an abrasive available in a range of grades tailored to meet different project needs. Our hand laps optimise the sharp cutting action of diamond mineral to grind and finish many materials.

Feature:

Portable abrasive makes finishing in hard to reach areas achievable
Contoured, hand-held foam backing ergonomically designed for better comfort
Good manageability
User-friendly
Precise differentiation
Hardest grain type
Metal bond of diamond grain

Note:

Use to grind and finish many materials, including chilled iron, granite, carbide, composites, non-ferrous metals, thermal spray coatings and exotic alloys

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart