3M™ Paper Roll 618, 115 mm x 50 m, P100

Article no.: 7000082103
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 2 pieces
  • Order steps: 2 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Linishing belt

    Identification numbers & Classifications

    Article number 7000082103
    EAN / GTIN 05010027588189
    Manufacturer number 7000082103
    L-Number L51710 1786

    Description

    Version:

    Sharp, aggressive cut
    Fine finish
    Overall Length: 50 m
    Overall Width: 115 mm

    Description:

    3M™ Paper Roll 618 is a silicon carbide mineral abrasive on a flexible backing with a Free-Cut anti-loading coating. Our paper rolls give a sharp, aggressive cut with a fine finish.

    Feature:

    Flexible and conformable water resistant backing
    Gives a sharp and aggressive cut
    Free-cut anti-loading cut
    Hand Blocks and Randon Orbital Sanders

    Note:

    Use in applications requiring an aggressive cut with a fine finish

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart