3M™ Scotch-Weld™ Preformed Sealant Strip 5313, Black, Diameter 6 mm x 25 m

Article no.: 7000079781
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000079781
EAN / GTIN 53134375289479
Manufacturer number 7000079781
L-Number L01310 1925

Description

Version:

Product Colour: Black
Get a tacky solid extrusion based on a synthetic rubber
Reduce blistering, loss of adhesion and plasticiser migration
Overall Width: 6 mm
Good fuel resistance

Description:

3M™ Scotch-Weld™ Preformed Sealant Strip 5313 is a tacky solid extrusion based on a synthetic rubber. The adhesive strength of 5313 is sufficient to cause cohesive failure of the sealer before loss of adhesion to the substrate, when pulled in tension.

Feature:

Excellent water and weather resistance
Pliable synthetic sealant for easy sealing and gap filling
Non-curing, ready once applied
Availabile in a variety of pre-cut lengths and profiles
Based on synthetic rubber
Particularly suitable for sealing and bonding in direct glazing
Available in round or flat profiles
Good self-adhesive properties
High adhesive strength

Note:

Good adhesion to metals, glass and plastics

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart