Scotch-Brite Fiber Backed Clean and Strip Disc CS-DB, 115 mm x 63 mm x 22 mm, A CRS

Article no.: 7000077940
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Fibre disc

Identification numbers & Classifications

Article number 7000077940
EAN / GTIN 53134375387656
Manufacturer number 7000077940
L-Number L51710 1479

Description

Version:

Reach into tight corners for complete cleaning, stripping and surface preparation
Cover a bigger surface area than with wire brushes
Uses extra coarse grade silicon carbide for aggressive cutting and a finer finish than with wire brushes
Use for prolonged periods and consistent finishing results throughout the disc life due to load and heat resistance
Smear resistant, non-woven material ensures the disc wears uniformly over its life

Description:

Scotch-Brite™ Fibre Backed Clean and Strip Disc is specially engineered to effectively clean welds, remove rust and strip paint. Our extra coarse grade open web discs provide a smooth running loading resistant wheel and fibre backing for a superb finish in soft or aggressive applications.

Note:

Use to clean welds, remove rust and strip paint in a variety of applications and industries

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart