Scotch-Brite™ Shaft Mounted Flap Brush PF-ZS, 100 mm x 45 mm x 6 mm, A TF

Article no.: 7000077931
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Non-woven abrasive

Identification numbers & Classifications

Article number 7000077931
EAN / GTIN 54046719750653
Manufacturer number 7000077931
L-Number L51710 945

Description

Version:

Product Colour: Brown
No chatter marks
Light deburring
Overall Width: 45 mm
Aligning a stitch image on metallic surfaces

Description:

Scotch-Brite™ Shaft Mounted Flap Brushes are made of flaps of non-woven material mounted on a spindle. Our brushes offer a fine, matt scratch pattern.

Feature:

With a fine, matt scratch pattern that produces a finer finish than a combi wheel
Designed for use on all metals
Give a uniform finish to work pieces, without leaving chatter marks
Suitable for light deburring
Remove surface defects
Metallic pure surface
Save time and money
Dense line image
Free of corrosive metals
Uniform distribution of the abrasive grain
High cutting performance

Note:

Give a fine uniform finish to a variety of metal work pieces

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart