3M™ CB-ZS - Clean and Finishing - Flap Brush - 100 mm x 45 mm x 6 mm, P60

Article no.: 7000077913
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Linishing belt

Identification numbers & Classifications

Article number 7000077913
EAN / GTIN 54046719108355
Manufacturer number 7000077913
L-Number L51710 1174

Description

Version:

Product Colour: Red
Removes scratches
Generates a uniform finish
Overall Width: 45 mm
YF-weight backing excels in medium/high pressure stainless, cobalt chrome and nickel alloy applications

Description:

3M™ Combi wheel is made of a unique mixture of aluminium oxide coated abrasives and Scotch-Brite™. Our combi wheels are designed for a wide range of finishes.

Feature:

Combination of cutting action and gentle finishing
Removes scratches
Generates an even finish

Note:

Use for a wide range of finishes

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart