3M™ Roloc™ Cut & Polish Flap Brush CPFB R+ 75 x 35 mm A MED

Article no.: 7000077904
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Non-woven abrasive

Identification numbers & Classifications

Article number 7000077904
EAN / GTIN 04054596091825
Manufacturer number 7000077904
L-Number L51710 305

Description

Version:

Product Colour: Brown
Easy abrasive wheel attachment
Heavy-duty design prolongs service life
Overall Width: 889 mm
Scotch-Brite™ material resists loading and wears at a uniform rate to provide continuous cutting action

Description:

Scotch-Brite™ Roloc™ Cut and Polish Flap Brush uses tough durable aluminium oxide mineral and our unique non-woven web design of blended synthetic fibres and abrasive particles in a conformable, three-dimensional material. These brushes provide a smooth and polished finish.

Feature:

Aluminium oxide mineral easily removes surface imperfections, helping to cut faster
Heavy-duty design for a longer brush life
Load resistant open web helps produce a consistent finish
Open web conforms to substrate to minimise gouging
Uniform finish
Free of corrosive metals
High cutting performance
Open, flexible construction
Fast tool change without the use of a change tool
Soft, adaptable working

Note:

Use for deburring, blending and finishing many substrates in woodworking and metalworking

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart