Scotch-Brite™ Clean and Strip Disc

Article no.: 7000077903
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 1000 pieces
  • Order steps: 1000 pieces
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Non-woven abrasive

Identification numbers & Classifications

Article number 7000077903
EAN / GTIN 04081600670059
Manufacturer number 7000077903

Description

Version:

Thin width gets into tight corners for complete cleaning, stripping, and surface prep
Provides greater surface area than wire brushes
Extra coarse grade silicon carbide provides aggressive cutting and leaves a finish than wire brushes
Load and heat resistance offers prolonged operation and consistent finishing results throughout disc life
Smear resistant non-woven material ensures the disc wears uniformly over its life

Description:

Scotch-Brite™ Clean and Strip Disc is designed to effectively clean welds, remove rust and strip paint. Our extra coarse grade open web discs provide a smooth running loading-resistant wheel, which is ideal for removing soft coatings.

Feature:

Reach into tight corners for complete cleaning, stripping and surface preparation
Cover a bigger surface area than with wire brushes
Uses extra coarse grade silicon carbide for aggressive cutting and a finer finish than with wire brushes
Load and heat resistance offers prolonged operation and consistent finishing results for the disc’s lifetime
Smear resistant, non-woven web material provides uniform wear over the life of the disc

Note:

Clean welds, remove rust and strip paint in a variety of applications

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart