3M™ Scotch® 2000 Electricians Duct Tape, Grey, 51 mm x 46 m (2 in x 150 ft)

Article no.: 7000076790
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 24 pieces
  • Order steps: 24 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000076790
EAN / GTIN 54001895845913
Manufacturer number 7000076790
L-Number L01310 1221

Description

Version:

Product Colour: Grey
Water resistant durable tape suitable for outdoor applications
Overall Length: 46 m
Overall Width: 50 mm
Easy to tear.

Description:

Scotch® Electricians Duct Tape 2000 is a water resistant duct tape with polyvinyl chloride (PVC) backing and a rubber adhesive. This tape is an all-purpose electrician’s utility tape for holding and bundling applications and can be easily applied to various surfaces – including carpets.

Feature:

Easy tear
Easy, clean removal with minimal residue
Ideal for holding and bundling cables
No cloth – doesn’t absorb water
Applies easily to various surfaces
Not recommended for sealing air ducts.

Note:

Use as electrician's utility tape for holding and bundling applications

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart