3M™ Wire Pulling Lubricant, LUB-P 18.9l

Article no.: 7000076621
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Lubricant

    Identification numbers & Classifications

    Article number 7000076621
    EAN / GTIN 03134375314541
    Manufacturer number 7000076621

    Description

    Version:

    Product Colour: Translucent Cream
    Skin-friendly
    Ideal for use in industrial and power utiliy applicaations
    Temperature stable between -5°C and +45°C
    Not flammable

    Description:

    3M™ Wire Pulling Lubricant, LUB-P is a grey wax based emulsion designed for heavy duty cables. The lubricant LUB-P is thick, consistent and does not liquefy or separate with hot ageing. Its low friction coefficient reduces the chance of wire damage from high pulling forces.

    Feature:

    Colourless, water soluble, and non-staining and affords quick and easy clean up
    Ideal for use in industrial and power utility applications
    Slow drying, friction reducing lubricant that lessens the chance of cable damage from high pulling forces
    Use range between -5 °C and +45 °C

    Note:

    Use for wet weather applications

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart