3M™ Roloc™ Shank, 6 mm

Article no.: 7000074815
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Mandrel

    Identification numbers & Classifications

    Article number 7000074815
    EAN / GTIN 03134375296731
    Manufacturer number 7000074815
    L-Number L51710 1178

    Description

    Version:

    Fit 1/4″ or 6 mm collet chucks or drill chucks
    Features 1/4-20 external thread to fit Roloc™ Disc Pads with 1/4-20 internal threads
    Available as 5 per inner, 50 per case
    1/4-20 external threads fit disc pads with 1/4-20 internal threads

    Description:

    3M™ Roloc™ Shank is a mandrel or spindle, designed with a 1/4″ or 6 mm diameter to fit 1/4″ or 6 mm collet chucks or drill chucks. Our Roloc shank also has a 1/4-20 external thread to fit Roloc Disc Pads with 1/4-20 internal threads.

    Feature:

    Fits 1/4″ or 6 mm collet chucks or drill chucks
    Has a 1/4-20 male thread to mount Roloc™ backing pads with a 1/4-20 female thread
    Available as 5 pieces per small package, 50 pieces per carton

    Note:

    Use 3M™ Roloc™ Shank to fit Roloc™ Disc Pads with 1/4-20 internal threads or 1/4″ or 6 mm collet chucks or drill chucks

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart