3M™ Overlaminate Label Material 7737FL, 686 mm x 508 m

Article no.: 7000073491
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 2 pieces
  • Order steps: 2 pieces
on request
Available in > 8 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000073491
EAN / GTIN 04054596834637
Manufacturer number 7000073491

Description

Version:

Product Colour: Transparent
Offers UV resistance and helps prevent color fading
Facestocks resist abrasion, scuffs and weathering
‎Adhesive is formulated for bonding to challenging substrates and offers high temp resistance
Waterproof

Description:

3M™ Velvet Textured Polycarbonate Overlaminating Film 7737FL utilizes velvet textured polycarbonate film to achieve a decorative velvet appearance. 3M™ Adhesive 400 offers excellent low temperature performance and long term aging for resistance to yellowing in outdoor applications.

Feature:

Pressure-protective laminate film with a decorative grained surface
Good solvent resistance
Temperature resistance from -40°C up to +125°C
UL recognised
Waterproof
Weather resistant
Protection against weathering, abrasion and chemical stresses
Pressure-protective laminate

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart