3M™ Adhesive Transfer Tape 9485PC, Transparent, 1000 mm x 55 m

Article no.: 7000073488
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000073488
EAN / GTIN 04054596738621
Manufacturer number 7000073488

Description

Version:

127µm adhesive transfer tape. #62 polycoated kraft paper liner for steel rule die-cutting. Meets UL specification. 350 High Performance Acrylic Adhesive.// Bonds on contact to a variety of metals, plastics and papers
Excellent bond strength with high shear strength// High tack and shear strength. Excellent temperature and solvent resistance. Excellent adhesion to plastics and foams. Used for joining materials that are relatively smooth, thin and have low residual stress.
High-temperature performance up to 232 °C for one hour// Contains a fiber reinforced adhesive which is important for roll stability in narrow widths. Designed for temperature exposure to 232 degree Celsius for short periods of time. Ideal for bonding a wide variety of similar and dissimilar materials.
High-chemical resistance including solvents and plasticisers// Join materials that are relatively smooth, thin and have low residual stress
Superior moisture and UV resistance// Thicker version of 9482PC

Description:

3M™ Adhesive Transfer Tape 9485PC is a 350 high performance acrylic adhesive on a 107µm #62 polycoated kraft paper liner

Feature:

135 µm thick transfer tape. PE-coated protective paper suitable for use in the lifting punch process. Conforms to UL specification.// 135 µm thick transfer tape. PE-coated protective paper suitable for use in the lifting punch process. Conforms to UL specification.// Adheres to many metals, plastics and paper types in case of contact
Excellent adhesive strength and high shear strength// High adhesive strength and shear strength. Excellent temperature and solvent resistance. Excellent adhesion to plastics and foams. For joining relatively smooth, thin materials.// High adhesive strength and shear strength. Excellent temperature and solvent resistance. Excellent adhesion to plastics and foams. For joining relatively smooth, thin materials.
Contains a fiber reinforced adhesive which is important for roll stability in narrow widths. Designed for temperature exposure to 232 degree Celsius for short periods of time. Ideal for bonding a wide variety of similar and dissimilar materials.// High-temperature performance up to 232 °C for one hour
For compounds of relatively soft, thin materials with low residual stress// For compounds of relatively soft, thin materials with low residual stress// High chemical resistance to solvents and plasticizers
Thicker version of 9482PC// Thicker version of 9482PC// Very good resistance to moisture and UV radiation
Conforms easily to curves and contours
Easy liner release for manual or hand applications
Low odour for improved working environment

Note:

Bonding high and low surface energy materials and powder coated paints
Bonding foams to low surface energy materials (LSE) while offering elevated temperature performance
Foam and gasket attachment
Holding and fixturing in product assembly
Bond thin metal panels

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart