Version:
132 µm thick, transparent transfer adhesive tape consisting of an acrylic adhesive on a PE-coated protective paper. For high performance splicing in industrial and metalworking applications.
Excellent, permanent adhesive strength as well as higher adhesive strength than comparable standard adhesive tapes. Replaces rivets, spot welds, liquid adhesives and other permanent joining methods used in industrial and metalworking applications.
Short-term temperature resistance of up to 260 °C, long-term temperature resistance of up to 149 °C
Transparent and ideal for indoor and outdoor industrial applications where rivets, spot welds, liquid adhesives and other permanent joining methods are to be replaced.
For tacking, fastening, assembling, bonding, forming, cushioning, fixing, sealing, bonding, holding, identifying, insulating, assembling, labelling, laminating, marking, processing, sealing, securing, arranging, splicing and much more.
Description:
3M™ Adhesive Transfer Tape 9457 offers instant adhesion to metals, glass, wood, papers and plastics. It features an easy liner release for both manual and hand applications, which makes it a perfect choice for high-speed flying spices and zero splices on most grades of paper in commercial print applications.
Feature:
Bonds a wide variety of substrates including metal, glass, wood, paper, paint and many plastics
Excellent, permanent adhesive strength as well as higher adhesive strength than comparable standard adhesive tapes. Replaces rivets, spot welds, liquid adhesives and other permanent joining methods that are used in the industrial sector and in metal processing.
Adhesive 200MP is the industry standard for graphic and nameplate attachment
Aerospace, Home Appliances, Automotive, Electronics, Flexible PCB Bonding, Industrial Assembly, Graphic Elements Fastening, Metal Processing, Type Plate Placement, Solar Industry, Transportation
Thicker variant of 9460PC
Note:
Particularly suitable for use in the automotive and aerospace industries
Self-adhesive finishing of signs, emblems, decorations