3M™ Double Coated Tape Y9525, Beige, 19 mm x 25 m, 0.28 mm

Article no.: 7000073448
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 12 pieces
  • Order steps: 12 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000073448
EAN / GTIN 04054596323063
Manufacturer number 7000073448
L-Number L01310 1766

Description

Version:

General purpose, double sided tissue tape
High tack, high initial adhesion
Overall Length: 25 m
Overall Width: 19 mm
Very high immediate liability

Description:

3M™ Double-Coated Tape 9525 is a general-purpose double-coated tissue tape.

Feature:

Synthesis rubber adhesive// Double-sided general purpose adhesive tape with fabric carrier
Flooring tape with carrier// High adhesive strength, high instant adhesion
Easy to remove liner
Suitable for rough and slightly uneven surfaces
Economy tape

Note:

Use for a wide range of applications including exhibition construction, carpets and advertising
Versatile for use in exhibition stand construction and advertising materials

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart