3M™ Sealing And Holding Tape 8069

Article no.: 7000073408
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 20 pieces
  • Order steps: 20 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000073408
EAN / GTIN 04001895200526
Manufacturer number 7000073408

Description

Version:

Product Colour: Tan
Adheres to a wide variety of difficult-to-stick-to surfaces such as concrete, wood, and plastic sheeting
Can be applied at temperatures as low as 0°F (-18°C) and as warm as 176°F (80°C)
Overall Width: 500 mm

Description:

3M™ Sealing and Holding Tape 8069 is a double sided tape with a tough, conformable carrier and aggressive acrylic adhesive for sealing and holding to difficult-to-stick-to surfaces under a variety of conditions.

Feature:

Offers aggressive, quick sticking adhesive for fast and sure holding
Direct use of mechanized and automated welding processes without changes to the components to minimize seam tolerances increases productivity and reduces costs.// Nail tightness
Polyethylene red release liner allows for ease of use and application
Building materials compatibility testing by ‘ift Rosenheim’
Carrier conforms and seals over and around irregular surfaces
Saving of hand rests with final grinding or joints

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart