3M™ Double Coated Tape 9525, Beige, 25 mm x 25 m, 0.28 mm

Article no.: 7000073406
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 9 pieces
  • Order steps: 9 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000073406
EAN / GTIN 04001895325380
Manufacturer number 7000073406
L-Number L01310 474

Description

Version:

General purpose, double sided tissue tape
High tack, high initial adhesion
Overall Length: 25 m
Overall Width: 25 mm
Very high immediate liability

Description:

3M™ Double-Coated Tape 9525 is a general-purpose double-coated tissue tape.

Feature:

Double-sided general purpose adhesive tape with fabric carrier// Synthetic rubber adhesive
High adhesive strength, high instant adhesion// Flooring tape with carrier
Easy to remove liner
Suitable for rough and slightly uneven surfaces
Economy tape

Note:

Use for a wide range of applications including exhibition construction, carpets and advertising
Versatile for use in exhibition stand construction and advertising materials

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart