Description:
Use 3M™ Adhesive Transfer Tape 9469PC for long-term holding power with higher adhesion strength than typical PSAs. Our tape replaces rivets, spot welds, liquid adhesives and other permanent fasteners used with high performance industrial joining and metal fabrication. Durable adhesive is chemical, UV and solvent resistant It’s also ideal for use in many interior and exterior industrial applications from affixing to sticking, and industries from aerospace to transportation.
Advantage:
- 130µm transparant adhesive transfer tape with acrylic adhesive on a polycoated kraft paper liner.
- High performance industrial joining and metal fabrication
- Excellent long-term holding power with higher adhesion strength than typical PSAs.
- Replace rivets, spot welds, liquid adhesives and other permanent fasteners used for high performance industrial joining and metal fabrication
- Short term temperature tolerance of up to 260 °C, Operating temperature tolerance of up to 149°C
- Transparent and ideal for use in many interior and exterior industrial applications to replace rivets, spot welds, liquid adhesives and other permanent fasteners
- Aerospace, Appliance, Automotive, Circuit Board to Rigidizer Attachment, Electronics, Flexible Circuit Attachment, Flexible Heater Attachment, General Industrial Assembly, Graphic Attachment, Industrial, Metal Fabrication, Nameplate Attachment, Solar, Transportation
- Thicker version of 9460PC
Recommendation:
- Particularly suitable for use in the automotive and aviation industry
- Self-adhesive equipment of signs, emblems, decorations