3M™ Adhesive Transfer Tape 9469PC

Article no.: 7000073374
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000073374
EAN / GTIN 04001895067020
Manufacturer number 7000073374

Description

Version:

130µm transparant adhesive transfer tape with acrylic adhesive on a polycoated kraft paper liner. High performance industrial joining and metal fabrication
Excellent long-term holding power with higher adhesion strength than typical PSAs. Replace rivets, spot welds, liquid adhesives and other permanent fasteners used for high performance industrial joining and metal fabrication
Short term temperature tolerance of up to 260 °C, Operating temperature tolerance of up to 149°C
Transparent and ideal for use in many interior and exterior industrial applications to replace rivets, spot welds, liquid adhesives and other permanent fasteners
The most powerful adhesive series in terms of chemical and temperature resistance

Description:

3M™ Adhesive Transfer Tape 9469, 130µm 100MP high performance acrylic with 105µm #58 polycoated kraft paper liner - unprinted.

Feature:

The 132 µm thick, transparent VHB™ transfer tape allows for thin overall structures and ensures permanent bonding thanks to the high-performance acrylate adhesive.// The 132 µm thick, transparent VHB™ transfer tape enables thin overall structures and ensures permanent bonding with the high-performance acrylate adhesive.
Excellent, durable adhesive strength and higher adhesive strength than comparable standard adhesive tapes. Replaces rivets, spot welds, liquid glues and other permanent joining methods used in industrial and metalworking applications.// Excellent, durable adhesive strength and higher adhesive strength than comparable standard adhesive tapes. Replaces rivets, spot welds, liquid glues and other permanent joining methods used in industrial and metalworking applications.
Short-term temperature resistance of up to 260 °C, long-term temperature resistance of up to 150 °C// Short-term temperature resistance of up to 260 °C, long-term temperature resistance of up to 150 °C.
Transparent and ideal for industrial indoor and outdoor applications where rivets, spot welds, liquid glues and other permanent joining processes are to be replaced.// Transparent and ideal for industrial indoor and outdoor applications where rivets, spot welds, liquid glues and other permanent joining processes are to be replaced.
Highest performing adhesive series in terms of chemical and temperature resistance// Highest performing adhesive series in terms of chemical and temperature resistance
Aerospace, Appliance, Automotive, Circuit Board to Rigidizer Attachment, Electronics, Flexible Circuit Attachment, Flexible Heater Attachment, General Industrial Assembly, Graphic Attachment, Industrial, Metal Fabrication, Nameplate Attachment, Solar, Transportation
Thicker version of 9460PC

Note:

For adhering, affixing, assembling, attaching, bonding, converting, cushioning, fastening, fixturing, gasketing, gluing, holding, identifying, ingress protecting, insulating, isolating, joining, labeling, laminating, marking, mounting, processing, sealing, securing, spacing, splicing, sticking, taping, and more
Use in aerospace, appliance, automotive, circuit board to rigidiser attachment, electronics, flexible circuit attachment, flexible heater attachment, general industrial assembly, graphic attachment, industrial, metal fabrication, nameplate attachment, solar, transportation
PCB bonding in the electronics sector
Self-adhesive finishing of signs, emblems, decorations

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart