3M™ Conformable Sound Management Film Tape 9343, Black, 630 mm x 33 m, 0.15 mm

Article no.: 7000073368
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 2-3 weeks
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification & Classification

Article number 7000073368
Copy
EAN / GTIN 04046719213467
Copy
Manufacturer number 7000073368
Copy
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

3M™ Conformable Sound Management Film 9343 is designed for the reduction of noise, vibration, squeaks, and rattles in automotive interior applications. The materials currently available for these applications, such as flocked cloths and felts, are not as elastic, thereby limiting their use to flat surfaces only. Our unique, non-woven micro fibre backing provides an unusual combination of performance attributes, such as conformability, elasticity, compressibility and durability. Excellent for noise reduction in automotive interior areas such as instrument panels and trim pieces by isolating offending substrates.

Advantage:

  • Has a liner
  • No wear through on Taber abrasion test, durable abrasion resistant backing, long wear life, die-cuttable, passes FMVSS 302
  • Reduces friction, sound management, squeak and rattle prevention, noise reduction
  • Bonded to an automotive interior component.
  • Prevents noise and wear by isolating adjacent parts
  • Easily conforms to irregular and curved surfaces meeting a need for sound management that current materials cannot offer
  • Bond strength is dependent upon the amount of adhesive-to-surface contact developed
  • Firm application pressure develops better adhesive contact and thus improves bond strength

Recommendation:

  • Reduction of noise and vibration

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart