3M™ Double Coated Removable Foam Tape 4658

Article no.: 7000073335
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000073335
EAN / GTIN 04046719853397
Manufacturer number 7000073335
L-Number L01310 16

Description

Version:

Product Colour: Transparent
Clear
Overall Length: 5 m
Overall Width: 19 mm
Invisible mounting

Description:

3M™ Double Coated Removable Foam Tape 4658 is an acrylic, double-coated, closed-cell foam tape.

Feature:

Bonds stainless trim to metal frames
For interior and exterior// Transparent; repositionable
Clean removal
Meets flame retardancy requirements of F.A.R. Part 25.853(a) and F.A.R. Part 25.855(d)
Good initial and long-term temperature resistance
Waterproof
Secure and fast mounting
Removable

Note:

For temporary bonding of metals
Particularly suitable for bonding: Wall hooks, signs, house numbers, brackets, furniture handles, Bars, picture frames and more
Strong, removable mounting adhesive tape for secure and fast mounting indoors and outdoors

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart