3M™ VHB™ Tape 4956P, Grey, 295 mm x 33 m, 1.5 mm

Article no.: 7000072500
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000072500
EAN / GTIN 04001895520570
Manufacturer number 7000072500
L-Number L01310 858

Description

Version:

Product Colour: Grey
Replace the use of rivets, bolts, screws, welding and liquid adhesives with tape
Overall Length: 33 m
Overall Width: 295 mm
Can replace mechanical fasteners (rivets, welding, screws) or liquid adhesives: Eliminate drilling, grinding, refinishing, screwing, welding and clean-up

Description:

Dream, Design, Deliver with 3M™ VHB™ Tape 4956. It is a grey, 1.6 mm thick, multi-purpose acrylic adhesive with a conformable, foam core. It can replace rivets, welds and screws. The fast and easy to use permanent bonding method provides high strength and long-term durability. It offers design flexibility with its viscoelasticity and powerful ability to bond to a variety of high and medium surface energy substrates.

Feature:

Fast and easy-to-use permanent bonding method provides high strength and long-term durability
Virtually invisible fastening keeps surfaces smooth
Can replace mechanical fasteners (rivets, welds, screws) or liquid adhesives
Gray, 0.062 in (1.6 mm) multi-purpose adhesive and conformable acrylic foam core offers a good balance of strength and conformability
Eliminate drilling, grinding, refinishing, screwing, welding and associated clean-up
Creates a permanent seal against water, moisture and more
Pressure sensitive adhesive bonds on contact to provide immediate handling strength
Allows the use of thinner, lighter weight and dissimilar materials
UL GREENGUARD and UL GREENGUARD Gold Certified, contributing to LEED Credit
This tape has a paper liner

Note:

Use for decorative material and trim, nameplates and logos, electronic displays, panel to frame, and stiffener to panel applications
Use in applications across a variety of markets including transportation, appliance, electronics, sign and display and general industrial
Combination of lacquered surfaces, lacquered wood, glass, ceramics, many plastics (e.g. hard PVC, ABS, acrylic glass/ PMMA, polycarbonate) and soft PVC

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart