3M™ VHB™ Tape 4941P, Grey, 1180 mm x 33 m, 1.1 mm

Article no.: 7000072404
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Adhesive tape

    Identification numbers & Classifications

    Article number 7000072404
    EAN / GTIN 04001895661860
    Manufacturer number 7000072404

    Description

    Version:

    Product Colour: Grey
    Get a high strength, durable tape
    Overall Length: 33 m
    Overall Width: 1180 mm
    Can replace mechanical fasteners (rivets, welding, screws) or liquid adhesives: Eliminate drilling, grinding, refinishing, screwing, welding and clean-up

    Description:

    Dream, Design, Deliver with our 3M™ VHB™ Tape 4941. It is a grey, 1.1 mm thick, multi-purpose acrylic adhesive with a conformable, foam core. It can replace rivets, welds and screws. The fast and easy to use permanent bonding method provides high strength and long-term durability. It offers design flexibility with its viscoelasticity and powerful ability to bond to a board variety of high and medium surface energy substrates and offers a good plastiziser resistance.

    Feature:

    Grey, 1.1 mm, acrylic adhesive with a conformable, acrylic foam core
    Offers a good plastisiser resistance
    Strong and durable bonds to a wide variety of high to medium surface energy substrates like aluminium, stainless steel, galvanised steel, polycarbonate, ABS
    Superior outdoor performance, UV and solvent resistance
    High aging resistance
    Creates a permanent seal against water, moisture and more
    High dynamic stress absorption reduces vibration and impact stress
    Eliminate drilling, grinding, refinishing, screwing, welding and clean-up
    Offers a good plastiziser resistance.

    Note:

    Bond panel to frame
    Bond stiffener to panel
    Bond of decorative material, trim, attachments
    Bond of nameplates, logos and signs
    Bond electronic displays
    Bond lens window to housing

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart