3M™ VHB™ Tape 4932P, White, 1168 mm x 33 m, 0.6 mm

Article no.: 7000072367
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Adhesive tape

    Identification numbers & Classifications

    Article number 7000072367
    EAN / GTIN 04001895484032
    Manufacturer number 7000072367

    Description

    Version:

    Product Colour: White
    Get convenient handling, cushioning and damping
    Overall Length: 33 m
    Overall Width: 1168 mm
    Can replace mechanical fasteners (rivets, welding, screws) or liquid adhesives: Eliminate drilling, grinding, refinishing, screwing, welding and clean-up

    Description:

    Dream, Design, Deliver with our 3M™ VHB™ Tape 4932. It is white, 0.6 mm thick, low surface energy adhesive with a firm, acrylic foam core. It can replace rivets, welds and screws. The fast and easy to use permanent bonding method provides high strength and long-term durability. It offers design flexibility with its viscoelasticity and powerful ability to bond to a variety of surfaces.

    Feature:

    Fast and easy-to-use permanent bonding method provides high strength and long-term durability
    Pressure sensitive adhesive bonds on contact to provide immediate handling strength
    Virtually invisible fastening keeps surfaces smooth
    White, 0.6 mm, low surface energy adhesive and firm acrylic foam core
    Can replace mechanical fasteners (rivets, welds, screws) or liquid glues, resulting in drilling, grinding, post-processing, screwing, welding and cleaning are saved// reduction of production costs
    High dynamic stress absorption reduces vibration and impact stress
    Creates a permanent seal against water, moisture and more
    Allows the use of thinner, lighter weight and dissimilar materials
    Ideal for plastics and low surface energy substrates such as PE or PP

    Note:

    Use for powder coated paints, polypropylene and polystyrene, decorative material and trim, nameplates and logos applications
    Use in applications across a variety of markets including transportation, appliance, electronics, sign and display and general industrial
    For indoor applications

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart