3M™ VHB™ Tape 4932P, White, 295 mm x 33 m, 0.6 mm

Article no.: 7000072366
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000072366
EAN / GTIN 04001895520440
Manufacturer number 7000072366

Description

Version:

Product Colour: White
Get convenient handling, cushioning and damping
Overall Length: 33 m
Overall Width: 295 mm
Can replace mechanical fasteners (rivets, welding, screws) or liquid adhesives: Eliminate drilling, grinding, refinishing, screwing, welding and clean-up

Description:

Dream, Design, Deliver with our 3M™ VHB™ Tape 4932. It is white, 0.6 mm thick, low surface energy adhesive with a firm, acrylic foam core. It can replace rivets, welds and screws. The fast and easy to use permanent bonding method provides high strength and long-term durability. It offers design flexibility with its viscoelasticity and powerful ability to bond to a variety of surfaces.

Feature:

Fast and easy-to-use permanent bonding method provides high strength and long-term durability
Pressure sensitive adhesive bonds on contact to provide immediate handling strength
Virtually invisible fastening keeps surfaces smooth
White, 0.6 mm, low surface energy adhesive and firm acrylic foam core
Can replace mechanical fasteners (rivets, welds, screws) or liquid glues, resulting in drilling, grinding, post-processing, screwing, welding and cleaning are saved// reduction of production costs
High dynamic stress absorption reduces vibration and impact stress
Creates a permanent seal against water, moisture and more
Allows the use of thinner, lighter weight and dissimilar materials
Ideal for plastics and low surface energy substrates such as PE or PP

Note:

Use for powder coated paints, polypropylene and polystyrene, decorative material and trim, nameplates and logos applications
Use in applications across a variety of markets including transportation, appliance, electronics, sign and display and general industrial
For indoor applications

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart