Version:
Product Colour: Black
Bond painted and unpainted metals
Overall Length: 33 m
Overall Width: 12 mm
Can replace mechanical fasteners (rivets, welding, screws) or liquid adhesives: Eliminate drilling, grinding, refinishing, screwing, welding and clean-up
Description:
Dream, Design, Deliver with our 3M™ VHB™ Tape 4919F. It is a black, 0.6 mm thick, multi-purpose acrylic adhesive with a conformable, foam core. It can replace rivets, welds and screws. The fast and easy to use permanent bonding method provides high strength and long-term durability. It offers design flexibility with its viscoelasticity and powerful ability to bond to a board variety of high and medium surface energy substrates and offers a good plastiziser resistance.
Feature:
Fast and easy-to-use permanent bonding method provides high strength and long-term durability
Pressure sensitive adhesive bonds on contact to provide immediate handling strength
Virtually invisible fastening keeps surfaces smooth
Black, 0.6 m8m, multi-purpose adhesive and conformable acrylic foam core for good balance of strength and conformability in demanding applications; especially on high and medium surface energy substrates
High dynamic stress absorption reduces vibration and impact stress
Creates a permanent seal against water, moisture and more
Allows the use of thinner, lighter weight and dissimilar materials
Offers a good plastiziser resistance.
Note:
Use for decorative material and trim, nameplates and logos, electronic displays, panel to frame, and stiffener to panel applications
Use in applications across a variety of markets including transportation, appliance, electronics, sign and display and general industrial
Combination of lacquered surfaces, lacquered wood, glass, ceramics, many plastics (e.g. hard PVC, ABS, acrylic glass/ PMMA, polycarbonate) and soft PVC