3M™ VHB™ tape 4918

Article no.: 7000072322
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000072322
EAN / GTIN 04046719676828
Manufacturer number 7000072322

Description

Version:

Product Colour: Transparent
Pressure sensitive adhesive bonds on contact to provide immediate handling strength
Overall Length: 165 m
Overall Width: 1143 mm
Can replace mechanical fasteners (rivets, welding, screws) or liquid adhesives: Eliminate drilling, grinding, refinishing, screwing, welding and clean-up

Description:

3M™ VHB™ Tape 4918 is a clear, 2.0 mm thick, acrylic VHB tape. It is colourless making it ideal for bonding transparent materials or for applications where a colored bond line is unacceptable.

Feature:

Fast and easy-to-use permanent bonding method provides high strength and long-term durability
Expanded design possibilities// Immediate durability due to pressure-sensitive adhesive
Virtually invisible fastening keeps surfaces smooth, even edges are invisible due to it's transparency
Clear, 2 mm, general purpose adhesive and firm acrylic foam core for good performance in a variety of applications; especially to high surface energy substrates
Can replace mechanical fasteners (rivets, welds, screws) or liquid glues, resulting in drilling, grinding, post-processing, screwing, welding and cleaning are saved// reduction of production costs
High dynamic stress absorption reduces vibration and impact stress
Creates a permanent seal against water, moisture and more
Allows the use of thinner, lighter weight and dissimilar materials
Clear material is ideal for joining transparent material

Note:

Use for joining transparent material, mount backlit translucent signs, edge bond resin filled glass, metal, glass and high surface energy (HSE) substrates, decorative material and trim, nameplates and logos, panel to frame, and stiffener to panel
Use in applications across a variety of markets including transportation, appliance, electronics, sign and display and general industrial
Connection of transparent materials such as glass, polycarbonate, acrylic glass (PMMA)

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart