3M™ VHB™ Tape 4918F, Clear, 285 mm x 16.5 m, 2.0 mm

Article no.: 7000072317
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000072317
EAN / GTIN 04046719676668
Manufacturer number 7000072317

Description

Version:

Product Colour: Transparent
Get a clear, soft, smooth, conformable and easy to use tape
Overall Length: 165 m
Overall Width: 285 mm
Can replace mechanical fasteners (rivets, welding, screws) or liquid adhesives: Eliminate drilling, grinding, refinishing, screwing, welding and clean-up

Description:

3M™ VHB™ Tape 4918 is a clear, 2.0 mm thick, acrylic VHB tape. It is colourless making it ideal for bonding transparent materials or for applications where a colored bond line is unacceptable.

Feature:

Fast and easy-to-use permanent bonding method provides high strength and long-term durability
Pressure sensitive adhesive bonds on contact to provide immediate handling strength
Virtually invisible fastening keeps surfaces smooth, even edges are invisible due to it's transparency
Clear, 2 mm, general purpose adhesive and firm acrylic foam core for good performance in a variety of applications; especially to high surface energy substrates
Can replace mechanical fasteners (rivets, welds, screws) or liquid glues, resulting in drilling, grinding, post-processing, screwing, welding and cleaning are saved// reduction of production costs
High dynamic stress absorption reduces vibration and impact stress
Creates a permanent seal against water, moisture and more
Allows the use of thinner, lighter weight and dissimilar materials
Clear material is ideal for joining transparent material

Note:

Use for joining transparent material, mount backlit translucent signs, edge bond resin filled glass, metal, glass and high surface energy (HSE) substrates, decorative material and trim, nameplates and logos, panel to frame, and stiffener to panel
Use in applications across a variety of markets including transportation, appliance, electronics, sign and display and general industrial
Connection of transparent materials such as glass, polycarbonate, acrylic glass (PMMA)

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart