3M™ VHB™ tape 4918

Article no.: 7000072315
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 34 pieces
  • Order steps: 34 pieces
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Adhesive tape

    Identification numbers & Classifications

    Article number 7000072315
    EAN / GTIN 04046719743711
    Manufacturer number 7000072315

    Description

    Version:

    Fast and easy-to-use permanent bonding method provides high strength and long-term durability
    Pressure sensitive adhesive bonds on contact to provide immediate handling strength
    Overall Length: 56 m
    Overall Width: 35 mm
    Can replace mechanical fasteners (rivets, welding, screws) or liquid adhesives: Eliminate drilling, grinding, refinishing, screwing, welding and clean-up

    Description:

    3M™ VHB™ Tape 4918 is a clear, 2.0mm thick, acrylic VHB tape. It is colourless making it ideal for bonding transparent materials or for applications where a colored bond line is unacceptable.

    Feature:

    Fast and easy gluing as well as high-performance and long-lasting durability// Fast and easy gluing as well as high-performance and long-lasting durability
    Immediate durability through pressure-sensitive adhesive// Immediate durability through pressure-sensitive adhesive
    Virtually invisible fastening keeps surfaces smooth, even edges are invisible due to it's transparency
    Clear, 2 mm, general purpose adhesive and firm acrylic foam core for good performance in a variety of applications; especially to high surface energy substrates
    Can replace mechanical fasteners (rivets, welds, screws) or liquid glues, resulting in drilling, grinding, post-processing, screwing, welding and cleaning are avoided// Can replace mechanical fasteners (rivets, welds, screws) or liquid glues, which can result in drilling, grinding, post-processing, screwing, welding and cleaning are saved
    High dynamic stress absorption reduces vibration and impact stress
    Creates a permanent seal against water, moisture and more
    Allows the use of thinner, lighter weight and dissimilar materials
    Clear material is ideal for joining transparent material

    Note:

    Use for joining transparent material, mount backlit translucent signs, edge bond resin filled glass, metal, glass and high surface energy (HSE) substrates, decorative material and trim, nameplates and logos, panel to frame, and stiffener to panel
    Use in applications across a variety of markets including transportation, appliance, electronics, sign and display and general industrial

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart