3M™ VHB™ tape 4915

Article no.: 7000072314
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 48 pieces
  • Order steps: 48 pieces
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000072314
EAN / GTIN 04046719676620
Manufacturer number 7000072314
L-Number L01310 1663

Description

Version:

Fast and easy-to-use permanent bonding method provides high strength and long-term durability
Pressure sensitive adhesive bonds on contact to provide immediate handling strength
Overall Length: 3 m
Overall Width: 19 mm
Can replace mechanical fasteners (rivets, welding, screws) or liquid adhesives: Eliminate drilling, grinding, refinishing, screwing, welding and clean-up

Description:

The strong, fast and easy way to create durable and reliable bonds, eliminating rivets, screws, bolts and welds. 3M™ VHB™ Tape 4915 is designed for bonding transparent materials or wherever a clear bond is needed.

Feature:

Transparent, 1.5 mm, general purpose acrylic adhesive and firm acrylic foam core// Transparent, 1.5 mm, general purpose acrylic adhesive and firm acrylic foam core
Clear construction allowing joining of transparent material and virtually invisible bondline// Clear construction allowing joining of transparent material and virtually invisible bondline
Strong and durable bonds to a wide variety of high to medium surface energy substrates like paints, metals and glass, acryl glass (PMMA), polycarbonate// Strong and durable bonds to a wide variety of high to medium surface energy substrates like paints, metals and glass, acryl glass (PMMA), polycarbonate
Superior outdoor performance, UV and solvent resistance// Superior outdoor performance, UV and solvent resistance
High aging resistance// High aging resistance
Creates a permanent seal against water, moisture and more// Creates a permanent seal against water, moisture and more
High dynamic stress absorption reduces vibration and impact stress// High dynamic stress absorption reduces vibration and impact stress
Eliminate drilling, grinding, refinishing, screwing, welding and clean-up// Eliminate drilling, grinding, refinishing, screwing, welding and clean-up
Allows the use of thinner, lighter weight and dissimilar materials// Clear material is ideal for joining transparent material
Designed for indoor and outdoor use

Note:

Joining transparent material
Mount backlit translucent signs
Bond lens window to housing
Bond of decorative material, trim, attachments
Bond of nameplates, logos and signs

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart