3M™ Double Coated Synthetic Foam Tape 4664

Article no.: 7000072235
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 2 pieces
  • Order steps: 2 pieces
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000072235
EAN / GTIN 04001895484957
Manufacturer number 7000072235

Description

Version:

Product Colour: White
Use in applications requiring excellent sealing capabilities and high shear holding power
Overall Length: 66 m
Overall Width: 510 mm
Very high solvent resistance

Description:

3M™ Double Coated Foam Tape 4664 is a white, 0.4mm thick, closed-cell double coated foam tape with an acrylic adhesive. It has high ultimate bond strength, high temperature and solvent resistance and very high shear holding power.

Feature:

White, 0.4 mm thick, double coated closed-cell foam tape with acrylic adhesive
High ultimate bond strength
Very high temperature resistance
Excellent shear holding power
Very high resistance to solvents// Very high resistance to solvents
Experience excellent sealing capabilities and high temperature performance
Bond strength increases substantially over time

Note:

Use for mirror mounting and nameplate bonding applications

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart