3M™ Removable Foam Tape 4658F, Clear, 25 mm x 25 m, 0.787 mm

Article no.: 7000072231
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 3 pieces
  • Order steps: 3 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000072231
EAN / GTIN 04001895593734
Manufacturer number 7000072231
L-Number L01310 2067

Description

Version:

Product Colour: Transparent
Get clean removal
Overall Length: 25 m
Overall Width: 25 mm
Quick and easy connections

Description:

3M™ Double Coated Removable Foam Tape 4658 is an acrylic, double-coated, closed-cell foam tape.

Feature:

Bonds stainless trim to metal frames
Clear
Clean removal
Meets flame retardancy requirements of F.A.R. Part 25.853(a) and F.A.R. Part 25.855(d)
Good initial and long-term temperature resistance
Ideal for short-term connections without leaving any traces

Note:

For temporary bonding of metals
Ideal for short-term use in trade fair and shop construction, in the field of signs, displays and advertising materials
For temporary bonding of high-energy materials such as metals, painted surfaces, painted wood, glass, ceramics and many plastics

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart