3M™ Removable Foam Tape 4656

Article no.: 7000072221
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 102 pieces
  • Order steps: 102 pieces
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000072221
EAN / GTIN 04001895593642
Manufacturer number 7000072221

Description

Version:

Bonds stainless trim to metal frames
Clear
Overall Length: 33 m
Overall Width: 12 mm
Quick and easy connections

Description:

3M™ Removable Foam Tape 4656 is a general purpose medium tack pressure sensitive adhesive tape.

Feature:

Made of closed-cell acrylate adhesive// Adds stainless strips to metal frames
Double-sided removable adhesive tape// Heat resistant up to 230°C (short term)
Clean removal
Good adhesion on many surfaces
Designed for temporary bonding with clean and easy removability
Ideal for short-term connections without leaving any traces

Note:

For temporary bonding of metals
Ideal for short-term use in trade fair and shop construction, in the field of signs, displays and advertising materials
For temporary bonding of high-energy materials such as metals, painted surfaces, painted wood, glass, ceramics and many plastics

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart