3M™ VHB™ Tape 4646, Grey, 25 mm x 33 m, 0.6 mm

Article no.: 7000072205
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 3 pieces
  • Order steps: 3 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Adhesive tape

    Identification numbers & Classifications

    Article number 7000072205
    EAN / GTIN 04046719676132
    Manufacturer number 7000072205
    L-Number L01310 842

    Description

    Version:

    Product Colour: Dark Gray
    Bond a variety of high and medium surface energy substrates
    Overall Length: 33 m
    Overall Width: 25 mm
    Can replace mechanical fasteners (rivets, welding, screws) or liquid adhesives: Eliminate drilling, grinding, refinishing, screwing, welding and clean-up

    Description:

    Dream, Design, Deliver with our 3M™ VHB™ Tape 4646. It is a dark grey, 0.6 mm thick, general purpose adhesive with firm foam that has the added feature of high temperature resistance. The fast and easy to use permanent bonding method provides high strength and long-term durability. It offers design flexibility with its viscoelasticity and powerful ability to bond to a variety of high surface energy substrates.

    Feature:

    Fast and easy-to-use permanent bonding method provides high strength and long-term durability
    Pressure sensitive adhesive bonds on contact to provide immediate handling strength
    Virtually invisible fastening keeps surfaces smooth
    Dark grey, 0.6 mm, general purpose adhesive with firm foam has added feature of high temperature resistance
    High dynamic stress absorption reduces vibration and impact stress
    Creates a permanent seal against water, moisture and more
    Allows the use of thinner, lighter weight and dissimilar materials
    Provide excellent temperature resistance when bonding metal parts prior to paint processing

    Note:

    Use for stiffener and panel attachment, including assembly before paint ovens, as well as decorative material and trim
    Use in applications across a variety of markets including transportation, appliance, electronics, sign and display and general industrial

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart