3M™ Double Coated Foam Tape 4632, 12mm x 66 m

Article no.: 7000072187
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 95 pieces
  • Order steps: 95 pieces
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Adhesive tape

    Identification numbers & Classifications

    Article number 7000072187
    EAN / GTIN 04001895025280
    Manufacturer number 7000072187

    Description

    Version:

    Product Colour: White
    Experience excellent sealing capabilities and high temperature performance
    Overall Length: 66 m
    Overall Width: 12 mm
    Bond strength increases substantially over time.

    Description:

    3M™ Double Coated Foam Tape 4632 is a white, 0.75mm thick, closed-cell double coated foam tape with an acrylic adhesive.

    Feature:

    White, 0.75 mm thick, double coated closed-cell foam tape with acrylic adhesive
    High ultimate bond strength
    Very high temperature resistance
    Excellent shear holding power
    Very high solvent resistance
    Excellent sealing capabilities and resistance to high temperatures// Excellent sealing capabilities and resistance to high temperatures
    Adhesive strength increases significantly over time// Adhesive strength increases significantly over time

    Note:

    Use for mirror mounting and nameplate bonding applications

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart