3M™ Value Duct Tape 1900, Silver, 1060 mm x 50 m

Article no.: 7000071805
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000071805
EAN / GTIN 04046719438532
Manufacturer number 7000071805
L-Number L01310 229

Description

Version:

Product Colour: Silver
Write on with markers and use for temporary labelling
Overall Length: 50 m
Overall Width: 1060 mm
Individually wrapped for easy identification and to keep the roll clean until ready for use

Description:

3M™ Value Duct Tape 1900 is a cost-effective duct tape for utility and general use and lighter duty non-critical applications. It is a good toolbox tape for general applications including light-duty sealing, bundling, marking, and temporary repairs in non-critical applications. Its synthetic rubber adhesive sticks on contact to smooth metal, glass, plastic, sealed concrete and more, and the water-resistant polyethylene coating seals well in moist and humid environments.

Feature:

Silver polyethylene backing over cloth scrim resists moisture for reliable sealing performance in moist or humid environments// Sticks on contact to metal, glass, plastic, concrete and many other surfaces
Seals well in moist and humid environments// Seals well in moist and humid environments
Conforms to irregular surfaces without lifting// Conforms to irregular surfaces without lifting
Easy to unwind and easy to tear// Easy to unwind and easy to tear
Conforms to irregular surfaces without lifting// Individually wrapped for easy identification and to keep the roll clean until ready for use
Adapts to irregular surfaces without peeling off
No time-consuming or tedious removal of sticky or dried residues

Note:

Lighter duty applications such as bundling, sealing, holding, labelling and identifying in non-critical applications
Temporary repairing, bundling, reinforcing

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart