3M™ Aluminium Foil Tape 1436, Silver, 1040 mm x 1500 m

Article no.: 7000071797
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 2 pieces
  • Order steps: 2 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000071797
EAN / GTIN 04046719293841
Manufacturer number 7000071797
L-Number L01310 1299

Description

Version:

Foil backing provides an excellent reflective surface for both heat and light
Bonds to various surfaces with an aggressive rubber adhesive
Low water vapour transmission rate offers excellent sealing and patching performance
Overall Width: 1040 mm
Performance range -25 °C to +70 °C; short term +100 °C

Description:

3M™ Aluminum Foil Tape 1436 is our high quality aluminium foil tape for internal and external ducting work. It offers an aggressive adhesive for ease of application.

Feature:

Foil backing provides an excellent reflective surface for both heat and light// Very high initial tack to most surfaces
Bonds to various surfaces with an aggressive rubber adhesive// Low water vapour transmission rate offers excellent sealing and patching performance
Foil backing provides an excellent reflective surface for both heat and light// Low water vapour transmission rate offers excellent sealing and patching performance
Best results obtained when applied to clean dry surfaces above 0 °C// Easy release liner
Indoor use// Performance range -25 °C to +70 °C; short term +100 °C

Note:

Internal and external ducting work
Air conditioning sealing operations
Moisture barrier

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart