3M™ Double Coated Paper Tape 9086, White, 50 mm x 50 m, 0.19 mm

Article no.: 7000071744
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 30 pieces
  • Order steps: 30 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Adhesive tape

    Identification numbers & Classifications

    Article number 7000071744
    EAN / GTIN 54001895910932
    Manufacturer number 7000071744

    Description

    Version:

    Product Colour: White
    Tear easily by hand and handles with ease due to its conformability
    Overall Length: 50 m
    Overall Width: 50 mm
    Good plasticizer and UV resistance

    Description:

    3M™ High Performance Double Coated Tape 9086 is a 190µm Double coated tape with Adhesive 375, tissue carrier, translucent in color on a white paper liner with black 3M logo

    Feature:

    190µm, thick double coated tape with tissue carrier. Hand tearable, conformable and easy handling. Paper liner.
    Thick, double coated film tape with acrylic adhesive. High tack, immediate bond, quick stick, high adhesion and good initial adhesion to a wide variety of materials or surfaces. High strength. Solvent resistant tape. High peel and shear strength, and resi
    Universally applicable on many substrates
    Get versatility, cost effectiveness and multiple applications across many industries
    Tissue carrier allows for use in hand dispenser
    High initial adhesive strength and shear strength
    Very good adhesive strength on many high- and low-energy surfaces

    Note:

    190 µm, thick double coated tape with tissue carrier, paper liner. Hand tearable, high tack and strength, conformable and easy handling
    Solvent resistant, high peel and shear strength
    Get versatility, cost effectiveness and apply for multiple applications across many industries

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart