3M™ Double Coated Tape 9087

Article no.: 7000071734
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 64 pieces
  • Order steps: 64 pieces
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Adhesive tape

    Identification numbers & Classifications

    Article number 7000071734
    EAN / GTIN 54001895910758
    Manufacturer number 7000071734

    Description

    Version:

    Product Colour: White
    Thick, double coated film tape with acrylic adhesive. High tack, immediate bond, quick stick, high adhesion and good initial adhesion to a wide variety of materials or surfaces. High strength. Solvent resistant tape.
    Overall Length: 50 m
    Overall Width: 15 mm
    Save time with easy handling and processing

    Description:

    3M™ High Performance Double Coated Tape 9087 is a 260µm double coated tape with Adhesive 375, PVC carrier 38µm, tape is white in color on a white paper liner with green 3M logo

    Feature:

    260µm thick double coated tape with a PVC, polyvinyl chloride carrier. This tape with adhesive on both sides of a thick PVC carrier for easy handling. Paper liner.
    Thin double-sided adhesive tape with carrier// Thin double-sided adhesive tape with carrier
    Bond smooth, rough or textured surfaces with high tack, immediate bond, quick stick and high adhesion
    Use for multiple application across many industries
    Offers resistance to UV light, solvents and plasticizers
    Good plasticizer and UV resistance
    High initial adhesive strength and shear strength
    Very good adhesive strength on many high- and low-energy surfaces

    Note:

    Use for multiple applications across many industries
    Assemble, assemble and fasten advertising materials (including PE, PP), paper, cardboard and wood
    Self-adhesive finishing of furniture strips, cable ducts or sealing profiles

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart