3M™ Double Coated PVC Tape 9087, White, 12 mm x 50 m, 0.26 mm

Article no.: 7000071733
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 80 pieces
  • Order steps: 80 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000071733
EAN / GTIN 54001895910741
Manufacturer number 7000071733
L-Number L01310 1588

Description

Version:

Product Colour: White
Bond smooth, rough or textured surfaces with high tack, immediate bond, quick stick and high adhesion
Overall Length: 50 m
Overall Width: 12 mm
Save time with easy handling and processing

Description:

3M™ High Performance Double Coated Tape 9087 is a 260µm double coated tape with Adhesive 375, PVC carrier 38µm, tape is white in color on a white paper liner with green 3M logo

Feature:

260µm thick double coated tape with a PVC, polyvinyl chloride carrier. This tape with adhesive on both sides of a thick PVC carrier for easy handling. Paper liner.
Thick, double coated film tape with acrylic adhesive. High tack, immediate bond, quick stick, high adhesion and good initial adhesion to a wide variety of materials or surfaces. High strength. Solvent resistant tape.
Modified acrylate adhesive
Use for multiple application across many industries
Offers resistance to UV light, solvents and plasticizers
Good plasticizer and UV resistance
High initial adhesive strength and shear strength
Very good adhesive strength on many high- and low-energy surfaces

Note:

Use for multiple applications across many industries
Assemble, assemble and fasten advertising materials (including PE, PP), paper, cardboard and wood
Self-adhesive finishing of furniture strips, cable ducts or sealing profiles

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart