3M™ Solar Acrylic Foam Tapes

Article no.: 7000071690
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 6 pieces
  • Order steps: 6 pieces
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000071690
EAN / GTIN 04046719345113
Manufacturer number 7000071690

Description

Version:

Product Colour: White
Excellent UV resistance
Overall Length: 66 m
Overall Width: 25 mm
Compatible with conventional/UV transparent encapsulant, providing strong, durable bonds

Description:

3M™ Solar Acrylic Foam Tape 2204 features a general purpose adhesive on both sides of a conformable foam carrier. It offers good adhesion on a broad range of substrates and is capable to compensate larger gaps between the substrates to bond.

Feature:

Color: white
Thickness: 2.0mm
Quick and neat application
Immediate holding strength
Bonds and seals simultaneously
Long-term outdoor durability against heat and UV
UL certified

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart