3M™ Solar Acrylic Foam Tapes

Article no.: 7000071688
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 4 pieces
  • Order steps: 4 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Adhesive tape

    Identification numbers & Classifications

    Article number 7000071688
    EAN / GTIN 04046719312108
    Manufacturer number 7000071688
    L-Number L01310 2056

    Description

    Version:

    Product Colour: Dark Gray
    Excellent UV resistance
    Overall Length: 33 m
    Overall Width: 19 mm
    Compatible with conventional/UV transparent encapsulant, providing strong, durable bonds

    Description:

    3M™ Solar Acrylic Foam Tape 2155 features a general purpose adhesive on both sides of a firm foam carrier. It offers good adhesion on a broad range of substrates and has the added feature of high temperature resistance.

    Feature:

    Color: dark grey
    Thickness: 1.55mm
    Quick and neat application
    Immediate holding strength
    Bonds and seals simultaneously
    Long-term outdoor durability against heat and UV
    UL certified

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart