3M™ Flexomount™ Plate Mounting Tape 411, Grey, 12 mm x 33 m, 0.38 mm

Article no.: 7000070395
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000070395
EAN / GTIN 04001895587955
Manufacturer number 7000070395
L-Number L01310 1283

Description

Version:

Product Colour: Grey
Provides uniform coverage of solids when halftone dot reproduction is not critical
Specially formulated for clean removal from plate and print cylinder
Overall Width: 12 mm
Different adhesive forces to the cliché or cylinder/sleeve

Description:

3M™ Flexomount™ Plate Mounting Tape 411 is our grey tape with 0.38 mm thickness and soft rubber adhesive.

Feature:

Offers excellent adhesion to both rubber and photopolymer plates
High adhesion helps reduce plate edge lifting
Clean removal from the print plate and the print cylinder
Excellent plasticizer resistance
Good aging resistance
Excellent repositionability
High solvent resistance
Reliable support

Note:

Use to mount flexographic print plates when printing solid and line work

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart