3M™ Scotchflock 383M, Green, 50 mm x 10 m

Article no.: 7000070393
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000070393
EAN / GTIN 04046719203468
Manufacturer number 7000070393
L-Number L01310 1949

Description

Version:

Product Colour: Green
It can also be used as sealing tape and padding.
It is valued for noise damping and impact properties
Thick nylon flocking offers unique properties

Description:

A green flocked tape as anti-slip and anti-scratch coating, for noise and impact damping and as a sealing and cushioning material.

Feature:

It is flexible and therefore adapts easily to irregular media
It can also be used as a sealing and upholstery material.
It is appreciated for its noise reduction and impact damping
Thick nylon flocking offers unique properties.

Note:

Can be used as an anti-slip and anti-scratch coating

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart